Beli v ring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF V-Ring Seal VA Type (Sil Oli)
    Mulai

    Rp31.900

    SKF V-Ring Seal VA Type (Sil Oli)
    Deskripsi:
    V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.
    atribut:
    • Design: VA
    • Lip Material: Nitrile Rubber (NBR)
    • Seal Seat Width b1 (mm): 4.7
    • Nominal Seal Width b (mm): 7.5
    • Nominal Seal Height c (mm): 4
    • Operating Temperature (°C): min.-40; max.100
    • Seal Fitted Width B1 (mm): 6
    • Tolerance Operating Width (mm): ± 0.8
  2. SES V-Ring Seal VS Type
    Mulai

    Rp1.900

    SES V-Ring Seal VS Type
    atribut:
    • Series: VS
  3. SKF V-Ring Seal TSN Series (Seal poros)
    Mulai

    Rp379.900

    SKF V-Ring Seal TSN Series (Seal poros)
    Deskripsi:
    V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.
    atribut:
    • Accessory Type: Housing seal
    • Material: Nitrile rubber with steel element
    • Sealing Type: V-ring
  4. FAG V Ring Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  5. TTO Oil Seal / V-Ring VA Series
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.900

    TTO Oil Seal / V-Ring VA Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
  6. TTO Seal V-Ring VS Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TTO Seal V-Ring VS Series
    Deskripsi:
    The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
  7. SES V-Ring Seal VA Type
    Mulai

    Rp1.900

    SES V-Ring Seal VA Type
    atribut:
    • Series: VA
  8. SKF Oil Seal Four-lip TSN Type (Sil Oli)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp239.900

    SKF Oil Seal Four-lip TSN Type (Sil Oli)
    Deskripsi:
    SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Thermoplastic polyester elastomer (TPE)
    • Sealing Type: Four-lip
  9. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  10. SKF Oil Seal Felt TSN Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    SKF Oil Seal Felt TSN Type (Sil Oli)
    Deskripsi:
    Felt seals provide a simple and effective sealing solution. They accommodate relatively high shaft speeds, because a small gap forms between the felt and shaft, transforming the seal into a non-contact, gap-type seal. Felt seals do not limit axial movements of the shaft. When ordering, please note that one item (seal pack) contains two seals (four halves).
    atribut:
    • Accessory Type: Housing seal
    • Material: Felt with aluminium and nitrile rubber elements
    • Sealing Type: Felt
  11. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  12. Non Brand Low Pressure Gauge
    Mulai

    Rp539.900

    Non Brand Low Pressure Gauge
    Deskripsi:
    These low-pressure dial gauges are used to measure inert or nonexplosive gases. They are chemical- and corrosion-resistant.
    atribut:
    • UNSPSC: 41112403
    • Accuracy Scale: Full Scale
    • Application: Pressure Detection
    • Case Color: Black
    • Case Material: Steel
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Gauge Application: For Inert Gases
    • Gauge Case Material: Steel
    • Gauge Wetted Parts: Copper
    • Lens Material: Polycarbonate
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: No
    • Nominal Dial Size (inch): 2 1/2
    • Operating Temperature Range Ambient (°F): -40 to 160
    • Panel Mountable: No
    • Pressure Gauge Type: Low Pressure Gauge
    • Pressure Range Type: Pressure
    • Process Connection: 1/4 in NPT Male
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/4
    • Process Connection Type: NPT
    • Scale Type: Single
    • Sensor Material: Copper Alloy
    • Sensor Type: Diaphragm
    • Socket Material: Copper Alloy HPb59-1
    • Vibration Resistance: None
    • Wetted Parts Material: Copper Alloy
  13. NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  14. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  15. VALQUA Non-Asbestos Sheet Gasket for General Use
    Mulai

    Rp2.299.900

    VALQUA Non-Asbestos Sheet Gasket for General Use
    Deskripsi:
    It is made by mixing non-asbestos fiber and heat / oil resistant rubber binder and rolling and vulcanizing.Used as pipe flanges for various industries and gaskets for equipment.
    atribut:
    • Dimensions (mm): 1270x1270
    • Feature: Heat resistance, oil resistance
    • Material: Non-asbestos
    • Temperature Range (°C): -50~183
  16. Hallite Rod Seal 601 (Sil Rod)
    10%
    Mulai

    Rp20.900

    Hallite Rod Seal 601 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  17. FAG Felt Seal
    Mulai

    Rp589.900

  18. Insize Digital Inside Groove Caliper (Jangka Sorong)
    Mulai

    Rp5.299.900

    Insize Digital Inside Groove Caliper (Jangka Sorong)
    Deskripsi:
    INSIZE 1120 Digital Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat ukur benda kerja dalam rentang ukur 150mm - 500mm. Anda bisa menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara sepasang rahang ukur bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1120 Digital Inside Groove Caliper ini menggunakan 4 jenis pilihan elektronik dengan modul sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.
    atribut:
    • Reading (inch): 0.0005
    • Reading (mm): 0.01
  19. Onda Wafer Check Valve JIS 10K (Katup)
    Mulai

    Rp639.900

    Onda Wafer Check Valve JIS 10K (Katup)
    atribut:
    • Material: Cast Iron
  20. SAKAGAMI SEISAKUSHO Sfr Scraper
    Mulai

    Rp55.900

    SAKAGAMI SEISAKUSHO Sfr Scraper
    atribut:
    • Material: RN 912
    • Dimension B (mm): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga v ring Terbaru October 2026
SKF V-Ring Seal VA Type (Sil Oli)Rp31.900
SES V-Ring Seal VS TypeRp1.900
SKF V-Ring Seal TSN Series (Seal poros)Rp379.900
FAG V Ring SealRp49.900
TTO Oil Seal / V-Ring VA SeriesRp1.900
TTO Seal V-Ring VS SeriesRp1.900
SES V-Ring Seal VA TypeRp1.900
SKF Oil Seal Four-lip TSN Type (Sil Oli)Rp239.900
TTO Oil Seal TC Type (Sil Oli)Rp3.900
SKF Oil Seal Felt TSN Type (Sil Oli)Rp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)